x

Take 15% off your entire order!

Offer applied at checkout

Top Rod Extender 14" For Horizontal Rim Exit Device - Pkg Qty 12

Top Rod Extender 14" For Horizontal Rim Exit Device - Pkg Qty 12

Item #: WBB279341

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$20.75 ea.

Price: $249.00 / Pkg of 12

Quantity

Customers Also Viewed

Top Rod Extender 14" For Horizontal Rim Exit Device

This premium, heavy-duty crossbar device is constructed of true architectural materials and will provide many years of quiet and dependable service. Available both as RIM and Concealed Vertical Rod models for application to narrow, medium and wide stile aluminum storefront doors. Ideal for reliable, maintenance-free service in high abuse areas, the #540V and the #UL540 are anodized (not painted). They exceed all life safety code requirements. Finish.

  • MANUFACTURERS PART NUMBER 540VTRE24
  • DESCRIPTION Top Rod Extender
  • PACKAGE INCLUDES Mounting Fasteners
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 12
  • SERIES 540
  • WIDTH INCHES 14 (35.56 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Top Rod Extender 12" For Horizontal Rim Exit Device - Pkg Qty 12

Item #: B279363

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$186.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Top Rod Extender 14" For Horizontal Rim Exit Device - Pkg Qty 12

Top Rod Extender 14" For Horizontal Rim Exit Device - Pkg Qty 12

Item #: WBB279341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant