Take 15% off your entire order!

Offer applied at checkout

Wilton 16120 Model 344 Veep Pow-R-Arm - Pkg Qty 6

Wilton 16120 Model 344 Veep Pow-R-Arm - Pkg Qty 6

Item #: WBB241928

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$365.95 ea.

Price: $2,195.70 / Pkg of 6

Quantity

The 344 Pow-R-Arm Veep is designed to provide more work-holding capacity and faster on-off action.

Features:

  • Design provides more work-holding capacity and faster on-off action Horizontal handle is easily accessible and dwells below level of work Steel body is cadmium plated with cast iron base Mounting hole at top is 1/2 diameter x 1/2" deep with set screw to hold a fixture Four 1/4" diameter equally spaced slotted mounting holes For light production assembly or electronic applications"
  • WILTON® Pow-R-Arms, the full swivelling, 360° dead-lock work positioners, puts the workpiece where you want it and holds it tight for hands-free production
  • Reposition the workpiece quickly and accurately with the flexibility of Pow-R-Arms wrist action, thus eliminating time-consuming clamping and unclamping
  • Available in a wide range of models for every job size, Pow-R-Arms are perfect for any application-at a permanent workstation, assembly line or workbench
  • Pow-R-Arms increase productivity by bringing the work to the worker-which helps reduce fatigue, back injury and other health problems

Product Specifications

  • WORKHOLDING CAPACITY20 lbs.
  • BRANDWilton
  • TYPEVeep
  • MODELNo. 344
  • MANUFACTURERS PART NUMBER16120
  • EXTENDED HEIGHT4-1/4"
  • BASE DIAMETER3-3/4"
  • BOLT CIRCLE DIAMETER3-3/8"
  • BASE TYPEStationary
  • DESCRIPTIONPow-R-Arm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Wilton 16060 Model 345 Midget Pow-R-Arm

Item #: B503941

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$270.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilton 16120 Model 344 Veep Pow-R-Arm - Pkg Qty 6

Wilton 16120 Model 344 Veep Pow-R-Arm - Pkg Qty 6

Item #: WBB241928

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant