Take 15% off your entire order!

Offer applied at checkout

Wilton 16180 Model 343 Junior Pow-R-Arm W/ Quick On-Off Action & Horizontal-Moving Lock Handle - Pkg Qty 6

Wilton 16180 Model 343 Junior Pow-R-Arm W/ Quick On-Off Action & Horizontal-Moving Lock Handle - Pkg Qty 6

Item #: WBB241926

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$379.95 ea.

Price: $2,279.70 / Pkg of 6

Quantity

The 343 Pow-R-Arm Junior provides fast on-off action with horizontal moving lock handle.

Features:

  • Fast on-off action with horizontal-moving lock handle
  • Body is cast aluminum with steel parts
  • 3 diameter mounting pad with two 1/4 - 20 holes 180°apart. Four slotted equally spaced 9/32" diameter mounting holes
  • WILTON Pow-R-Arms, the full swivelling, 360° dead-lock work positioners, puts the workpiece where you want it and holds it tight for hands-free production
  • Available in a wide range of models for every job size, Pow-R-Arms are perfect for any application-at a permanent workstation, assembly line or workbench
  • Reposition the workpiece quickly and accurately with the flexibility of Pow-R-Arms wrist action, thus eliminating time-consuming clamping and unclamping
  • Pow-R-Arms increase productivity by bringing the work to the worker-which helps reduce fatigue, back injury and other health problems

Product Specifications

  • WORKHOLDING CAPACITY30 lbs.
  • BRANDWilton
  • MAX. OPENING CAPACITYStationary
  • TYPEJunior
  • MODELNo. 343
  • MANUFACTURERS PART NUMBER16180
  • EXTENDED HEIGHT5"
  • BASE DIAMETER4-1/2"
  • BOLT CIRCLE DIAMETER2-1/4"
  • BASE TYPEStationary
  • DESCRIPTIONPow-R-Arm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Powermatic 2042377 Mobile Base for Model PWBS-14 Band Saw

Item #: B57918

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$325.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilton 16180 Model 343 Junior Pow-R-Arm W/ Quick On-Off Action & Horizontal-Moving Lock Handle - Pkg Qty 6

Wilton 16180 Model 343 Junior Pow-R-Arm W/ Quick On-Off Action & Horizontal-Moving Lock Handle - Pkg Qty 6

Item #: WBB241926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant