Take 15% off your entire order!

Offer applied at checkout

Wilton 16300 Model 303 Hydraulic Locking Action Pow-R-Arm - Pkg Qty 3

Wilton 16300 Model 303 Hydraulic Locking Action Pow-R-Arm - Pkg Qty 3

Item #: WBB241927

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$883.00 ea.

Price: $2,649.00 / Pkg of 3

Quantity

The 303 POW-R-ARM is a positioner with exceptionally fast on-off action with hydraulic locking action ideal for high production assembly line applications.

Features:

  • Same size and strength as Model 301 with hydraulic locking action
  • Rated for heavy-duty assembly, welding, maintenance and tool room work. Hydraulic system is hand operated, self-contained and sealed with replaceable cups two mounting holes at top(5/16-18) holes 1 apart
  • WILTON Pow-R-Arms, the full swivelling, 360° dead-lock work positioners, puts the workpiece where you want it and holds it tight for hands-free production
  • Reposition the workpiece quickly and accurately with the flexibility of Pow-R-Arms wrist action, thus eliminating time-consuming clamping and unclamping
  • Pow-R-Arms increase productivity by bringing the work to the worker-which helps reduce fatigue, back injury and other health problems
  • Available in a wide range of models for every job size, Pow-R-Arms are perfect for any application-at a permanent workstation, assembly line or workbench

Product Specifications

  • WORKHOLDING CAPACITY150 lbs.
  • BRANDWilton
  • MAX. OPENING CAPACITYStationary
  • TYPEHydraulic
  • MODELNo. 303
  • MANUFACTURERS PART NUMBER16300
  • BASE DIAMETER5-7/8"
  • EXTENDED HEIGHT10-1/2"
  • BOLT CIRCLE DIAMETER5"
  • BASE TYPEStationary
  • DESCRIPTIONPow-R-Arm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Powermatic 1790818 Model PF3-JR 1/4HP 1-Phase 115V 3 Wheel Stock Feeder

Item #: B57914

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$1,130.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilton 16300 Model 303 Hydraulic Locking Action Pow-R-Arm - Pkg Qty 3

Wilton 16300 Model 303 Hydraulic Locking Action Pow-R-Arm - Pkg Qty 3

Item #: WBB241927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top