Take 15% off your entire order!

Offer applied at checkout

Wilton 16240 Model 301 Mechanical Pow-R-Arm W/ Quick On-Off Action - Pkg Qty 3

Wilton 16240 Model 301 Mechanical Pow-R-Arm W/ Quick On-Off Action - Pkg Qty 3

Item #: WBB241925

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$774.00 ea.

Price: $2,322.00 / Pkg of 3

Quantity

The 301 POW-R-ARM is a positioner with exceptionally fast on-off action ideal for high production assembly line applications.

Features:

  • Extra strong positioner with exceptionally fast on-off action, the 301 is designed for high production assembly line applications
  • Body is machined cast iron with all steel parts
  • Two mounting holes at top (5/16-18) are 1 apart

Product Specifications

  • WORKHOLDING CAPACITY70 lbs.
  • BRANDWilton
  • CAPACITY LBS70 (31.82 kg)
  • TYPEMechanical
  • MODELNo. 301
  • MANUFACTURERS PART NUMBER16240
  • BASE DIAMETER5-15/16"
  • EXTENDED HEIGHT10-1/2"
  • BOLT CIRCLE DIAMETER5"
  • BASE TYPEStationary
  • DESCRIPTIONPow-R-Arm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilton 16240 Model 301 Mechanical Pow-R-Arm W/ Quick On-Off Action - Pkg Qty 3

Wilton 16240 Model 301 Mechanical Pow-R-Arm W/ Quick On-Off Action - Pkg Qty 3

Item #: WBB241925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant