Take 15% off your entire order!

Offer applied at checkout

General Tools 75801 4-In-1 Pin Vise - Pkg Qty 5

General Tools 75801 4-In-1 Pin Vise - Pkg Qty 5

Item #: WBB249475

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$23.00 ea.

Price: $115.00 / Pkg of 5

Quantity

Customers Also Viewed

4-in-1 Pin Vise

The 4-In-1 Pin Vise is larger and more robust than our miniature version, highlighted by two double-ended collets for holding tools of varying sizes. Equipped with a rotating cap, the 4-In-1 Pin Vise is ideal for precision drilling, tapping and scribing. There is also a storage area beneath the handle cap for the extra collet.
  • 750 Series handle is slightly larger than that of the Miniature Pin Vise
  • Holds small drill bits, taps, scribers and other tools
  • Includes 2 Double-Ended Collets with distinct end sizes: 0" - 0.031", 0.031" - 0.062", 0.062" - 0.093", 0.093" - 0.125"
  • Collet is made from hardened tool steel
  • Bits are made from high-speed steel
  • Rotating cap for easy and accurate drilling
  • Storage beneath handle cap for extra collet
  • Exclusive Versa-Grip handle for comfort and control

Product Specifications

  • BRANDGeneral Tools
  • SIZE0" - .125"
  • HEIGHT INCHES1-1/4
  • TYPE4-in-1
  • MANUFACTURERS PART NUMBER75801
  • RANGE MM0-3.2mm
  • RANGE INCHES0-0.125
  • LENGTH INCHES9-5/8
  • WIDTH INCHES2-3/4
  • DESCRIPTIONPin Vise
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

General Tools 90 Double End Pin Vise - Pkg Qty 6

Item #: B249602

Not Yet Rated

$124.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Tools 75801 4-In-1 Pin Vise - Pkg Qty 5

General Tools 75801 4-In-1 Pin Vise - Pkg Qty 5

Item #: WBB249475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant