Take 15% off your entire order!

Offer applied at checkout

Wilton 11704 Model AMV/SP-75 3" Jaw Width 1-5/16" Jaw Depth  2-Axis Precision Angular Vise

Wilton 11704 Model AMV/SP-75 3" Jaw Width 1-5/16" Jaw Depth 2-Axis Precision Angular Vise

Item #: WBB241231

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$874.72 up to 29% OFF

Price: $620.00

Quantity

Wilton's line of 2 Axis Machine Vises are perfect for applications that require machining on an angle. These high precision vises are constructed of close grained, high tensile alloy castings. All boast 90 degree vertical and 180 degree horizontal indexing, 360 degree swivel base, and 90 degree tilting range, all backed by Wilton's lifetime warranty.

Features:

  • Perfect vise for applications where the workpiece requires machining on an angle
  • Vise bodies are constructed of close grained, high tensile, seasoned alloy castings
  • All ground surfaces made to close tolerances
  • Ergonomically designed all steel handle with spring loaded ball attachment
  • Jaw plates hardened and ground
  • No jaw tilt
  • Hardness of jaws 55 ± 3 HRC
  • 360° swivel base
  • 90° tilting range

Product Specifications

  • BRANDWilton
  • MAX. OPENING CAPACITY3
  • JAW WIDTH INCHES3 (7.62 cm)
  • SIZE3"
  • TYPE2-Axis
  • JAW MATERIAL HARDNESS (MW)55 (+/-) 3 HRC
  • MANUFACTURERS PART NUMBER11704
  • THROAT DEPTH1-5/16"
  • JAW DEPTH1-5/16
  • BASE TYPE360° Swivel
  • TYPE OF BASE360° Swivel
  • DESCRIPTIONAngular Vise
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Magnetic Vise Jaw Liners

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilton 11704 Model AMV/SP-75 3" Jaw Width 1-5/16" Jaw Depth  2-Axis Precision Angular Vise

Wilton 11704 Model AMV/SP-75 3" Jaw Width 1-5/16" Jaw Depth 2-Axis Precision Angular Vise

Item #: WBB241231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant