General Tools IRT206 The "Heat Seeker" Mid-Range Infrared Thermometer

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

General Tools IRT206 The "Heat Seeker" Mid-Range Infrared Thermometer

Item #: WBB249634

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.83 Save up to 10%
Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The "Heat Seeker" Mid-Range Infrared Thermometer

Ideal for most applications in HVAC/R, plumbing and heating, electrical, automotive and other industrial jobs. The new IRT206 "Heat SeekerTM" is a precision measuring device used for obtaining accurate temperatures instantaneously without having to contact the object being measured. It works by capturing and measuring the invisible infrared energy naturally emitted from all objects. It offers an easy and safe method to instantaneously measure surface temperatures of objects which are difficult or unsafe to contact. The "Heat Seeker" has a rugged, ergonomic design and features a backlit LCD display with built-in laser sighting. The IRT206 has a measurement range of -4° to 604°F (-20° to 317°C) and utilizes a switchable on/off laser pointer for target location. The practical distance-to-spot ratio of 8:1 is suitable for most consumer and commercial applications.
  • Rugged and ergonomic design for general purposes
  • Ultra low power consumption in shutdown mode
  • Extended long time measuring reliability
  • Backlit LCD display
  • Switchable On/Off Laser sighting
  • °F or °C selectable
  • Auto Off
  • ROHS, CE, WEEE
  • Includes: 9V Battery

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • DESCRIPTIONThe "Heat Seeker" Mid-Range Infrared Thermometer
    • MANUFACTURERS PART NUMBERIRT206
    • WIDTH INCHES5-1/4 (13.34 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • BRANDGeneral Tools
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are there replacement laser bulbs for this instrument

Question Asked By: Lawrence , pa , February 18, 2019

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result