Take 15% off your entire order!

Offer applied at checkout

HSP5 5 Function Analog Multimeter

HSP5 5 Function Analog Multimeter

Item #: WBB250043

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

5 Function Analog Multimeter

    Manual Range
  • Compact, lightweight design
  • AC/DC voltage
  • DC Current
  • Accurate needle deflection
  • Operates from one AA battery


Product Specifications

  • DC VOLTAGE - ACCURACY4.0 Percent
  • CAT RATINGII 300V
  • DC CURRENT - RANGE0-0.5/50/250 mA
  • DESCRIPTION5 Function Analog Multimeter
  • DC CURRENT - ACCURACY4.0 Percent
  • DC VOLTAGE - RANGE0-10/50/250/500V
  • AC VOLTAGE - RANGE0-10/50/250/500V
  • RESISTANCE ACCURACY 4.0 Percent
  • AC VOLTAGE - ACCURACY5.0 Percent
  • RESISTANCE RANGE0 - 1M Ohms
  • MANUFACTURERS PART NUMBERHSP5
  • MANUFACTURER'S LIMITED WARRANTY1 Year
  • APPROVALS OR CERTIFICATIONSETL, Us, Canada; European Conformity
  • BRANDSperry Instruments
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 5 Function, 12 Range Analog Multimeter

Item #: B547970

Not Yet Rated

$23.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSP5 5 Function Analog Multimeter

HSP5 5 Function Analog Multimeter

Item #: WBB250043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top