Gardner Bender Analog Meter 14-Range

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Gardner Bender Analog Meter 14-Range

Item #: WBB548052

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Gardner Bender Analog Meter 14-Range

Full family of analog multimeters test AC Voltage, DC Voltage, DC Current, Resistance, Continuity, and batteries.

Features:

  • Manual range selection.
  • Easy to read, color-coded analog displays.
  • All testers include test leads and operating instructions.
  • All are Agency approved and incorporate fuse overload protection circuitry.
  • Voltage Range: 500V AC/DC
  • Current Range: 250mA DC
  • Functions: Resistance 50k; Decibels (on AC V ranges) -20 to +56dB; Battery Testing 1.

Product Specifications

    • TYPEAnalog
    • FUSE250 mA
    • DECIBELS-20 to +56dB
    • CAT RATINGII 500V
    • RANGINGManual
    • FUNCTIONS6
    • ACCURACY+/- 4 Percent
    • BRANDGardner Bender®
    • AGENCY APPROVALSETL and CE
    • DC VOLTAGE500V
    • AC VOLTAGE500V
    • RANGES14
    • DESCRIPTIONAnalog Meter 14-Range
    • MANUFACTURERS PART NUMBERGMT-318
    • WARRANTY1 Year
    • RESISTANCE50K
    • BATTERY TESTING1.5 & 9v
    • DC CURRENT250mA