YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Sperry Instruments DSA500A 5 Function Digital Snap-Around

Sperry Instruments DSA500A 5 Function Digital Snap-Around

Item #: WBB250093

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $185.95

Quantity

Customers Also Viewed

5 Function Digital Snap-Around

  • 400 Amp non-contact current reading
  • Data hold capability to maintain reading on display
  • Auto power off functionality to save battery life
  • Compact lightweight design
  • Includes convenient carrying case
  • Operates from one (2) AAA battery


Product Specifications

  • DC VOLTAGE - ACCURACY1.5 Percent
  • CAT RATINGII 600, III 300V AC
  • DC CURRENT - RANGE--
  • DESCRIPTION5 Function Digital Snap-Around
  • DC CURRENT - ACCURACY--
  • DC VOLTAGE - RANGE400,600V
  • AC VOLTAGE - RANGE400,600V
  • RESISTANCE ACCURACY2.0 Percent
  • AC VOLTAGE - ACCURACY2 Percent
  • RESISTANCE RANGE400, 4000 Ohms
  • MANUFACTURERS PART NUMBERDSA500A
  • MANUFACTURER'S LIMITED WARRANTYLifetime Warranty
  • AC CURRENT - ACCURACY2.0 Percent
  • CONTINUITY0-600 Ohms; Buzzer Sounds @ 100 Ohms or Less
  • AC CURRENT - RANGE40-400
  • APPROVALS OR CERTIFICATIONSUL Listed US, Canada; European Conformity
  • BRANDSperry Instruments
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sperry Instruments DSA500A 5 Function Digital Snap-Around

Sperry Instruments DSA500A 5 Function Digital Snap-Around

Item #: WBB250093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top