YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Sperry DM6450 9 Function Digital Multimeter

Sperry DM6450 9 Function Digital Multimeter

Item #: WBB250104

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity

Customers Also Viewed

Sperry DM6450 9 Function Digital Multimeter

  • Test Lead Input Icons for correct lead placement
  • Industry leading LCD display size
  • Relative Delta displays change in readings
  • Low Impedance Function to trace ghost voltage
  • Impact resistant housing with protective rubber boot
  • Operates from one 9 volt battery


Product Specifications

  • CAPACITANCE - ACCURACY40nF (3.0 Percent+10dgt). 400nF 4u 40u (3 Percent+5dgt).100u (4.0 Percent+5dgt)
  • DC AMPS - RANGE400uA, 4000uA, 40mA, 400mA, 4A, 10A
  • DC VOLTAGE - ACCURACY400mv (0.8 Percent+3dgt), 4v 40v 400v (0.8 Percent+1dgt), 1000v (1.0 Percent+3dgt)
  • CAT RATINGIII 600 V, II 1000V
  • DESCRIPTION9 Function Digital Multimeter
  • DC VOLTAGE - RANGE400mV, 4V, 40V, 400V, 1000V
  • FREQUENCY - RANGE10Hz~10MHz
  • AC AMPS - RANGE400uA, 4000uA, 40mA, 400mA,4A, 10A
  • RESISTANCE ACCURACY400 Ohms 4M (1.2 Percent+2dgt), 4K 40K 400K (1.0 Percent+2dgt), 40M (1.5 Percent+2dgt)
  • AC VOLTAGE - RANGE4V, 40V, 400V, 750V
  • AC VOLTAGE - ACCURACY4v 40v 400v (1.0 Percent+5dgt), 750v (1.2 Percent+5dgt)
  • FREQUENCY - ACCURACY0.1 Percent+3
  • RESISTANCE RANGE400, 4K, 40K, 400K, 4M, 40M
  • MANUFACTURERS PART NUMBERDM6450
  • CAPACITANCE - RANGE40nF, 400nF, 4uF, 40uF, 100uF
  • MANUFACTURER'S LIMITED WARRANTY5 Years
  • AC AMPS - ACCURACY400uA 4000uA (1.2 Percent+2dgt), 40mA 400mA (1.5 Percent+3dgt),4A 10A +/-(2.0 Percent+3dgt)
  • CONTINUITYY
  • DIODE TESTY
  • APPROVALS OR CERTIFICATIONSETL US, Canada; European Conformity
  • DC AMPS - ACCURACY400uA 4000uA (1.0 Percent+2dgt), 40mA 400mA (1.2 Percent+3dgt)4A 10A (1.5 Percent+5dgt)
  • BRANDSperry Instruments
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GARY

    Date: April 23, 2019

    review
    Your review:
    Good meter
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

DM6400 8 Function Digital Multimeter

Item #: B250039

Not Yet Rated

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sperry DM6450 9 Function Digital Multimeter

Sperry DM6450 9 Function Digital Multimeter

Item #: WBB250104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top