Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Magnifiers

Magnifiers are designed for detailed inspection and close-up work across various industries. Crafted with high-quality lenses, they offer superior optical clarity and magnification power, enabling precise examination of small components, fine print, or intricate details. These magnifiers come in diverse types, including handheld, illuminated, or magnifying lamps, catering to specific inspection needs. They are ideal for enhancing visibility for quality control in manufacturing, scientific research, intricate hobby work, and more.
51 Results

Ships From Canada

Availability

Brand

Color

View All Color
51 Results
Compare
BESTSELLER
2
2
Minimum purchase quantity is 2
$72.95
Ships Same Day

Magnification

1.5x, 2x, 2.5x, 3x

Height

3.5 in

Length

9.75 in

Width

7.5 in

Compare
2
2
Minimum purchase quantity is 2
$64.95
In Stock, Ships in 3-4 days

Height

3-1/4 in

Length

9-3/4 in

Width

7 in

Compare
1
1
$165.95
In Stock, Ships in 3-4 days

Magnification

2x/4x

Lens Size

101

Compare
1
1
$35.95
Ships Same Day
Compare
1
1
$3.52
Ships Same Day
Compare
BESTSELLER
1
1
$149.95
In Stock, Ships in 3-4 days