Previous

Item in product family

Next

Item in product family
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
Fowler 52-585-125 Fine Adjust Mag Base with AGD White Face Indicator Set

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Fowler 52-585-125 Fine Adjust Mag Base with AGD White Face Indicator Set

Item #: WBB228445

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 116.95
Product Information
Customer Review
Product Q&A
Accessories
Fowler® Fine Adjust Mag Base Set With AGD White Face Indicator Set

Fowler® Fine Adjust Mag Base Sets With AGD White Face Indicator Sets include an AGD Indicator, a Magnet Base and a Magnetic Indicator Back. The AGD Indicator has a dial diameter of 2-1/4", a travel of 1", a reading of 0.001", a continuous reading of 0.1" and a carbide tipped point for accuracy. The Magnetic Base features an 85 lb. pull, fine adjustment and a V-bottom base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be mounted and positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.

Product Specifications

    • STYLEFine Adjustment
    • TYPEDial Indicator Set
    • BATTERY TYPE--
    • ACCURACY (+/-) MM--
    • DIAL FACE COLORWhite
    • MECHANICAL OR DIGITALMechanical
    • AGD GROUP2
    • MINIMUM OUTSIDE DIAMETER - INCHNone
    • POWER SOURCENone
    • RESOLUTION/GRADUATION INCHES0.001 (0 cm)
    • RESOLUTION/GRADUATION MM--
    • LONG FORM CALIBRATION CERTIFICATE INCLUDEDNo
    • METRIC OR INCHInch
    • # PIECES IN SET3
    • SET CONTENTSDial Indicator, Magnetic Base
    • MINIMUM MEASUREMENT INCHES0 (0 cm)
    • DATA OUTPUTNo
    • DIAL DIAMETER INCHES2-1/4 (5.72 cm)
    • MEASURING FACE MATERIAL--
    • LUG OR FLAT BACKLug
    • BRANDFowler
    • CASEYes
    • DESCRIPTIONDial Indicator Kit
    • INSIDE DIAMETER CONTACT POINT MATERIAL --
    • MANUFACTURERS PART NUMBER52-585-125
    • MINIMUM MEASUREMENT MM--
    • FRACTION OPTIONNo
    • MAXIMUM MEASUREMENT INCHES1 (2.54 cm)
    • MAXIMUM MEASUREMENT MM--
    • SERIES--
    • ACCURACY (+/- ) INCHES--
    • DIAL READING0-100

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Happy Dude

Your review: This seems to be of high quality and substantial construction. I bought it to set the points on my Model A truck and roadster.

Is this review helpful?

Fowler® Fine Adjust Mag Base with AGD White F

Your review: Set arrived faster than fast. All in good order and worked just fine. Didn't really have the right attachments for the measuring I wanted to do but was able to adapt. Nobody's set has all the right attachments. I would recommend this to most antone.

Is this review helpful?

fowler dial indicator

Your review: We received the product and it works well. When the box was opened, we found the two case locking tabs broken off of the case. I called for a replacement and was told to send the entire tool back. I needed to use it so the case of the brand new tool is held shut with rubber bands.

Is this review helpful?

Nice indicator

Your review: The indicator is a nice quality feeling unit. The mag base is fair, kind of difficult to get set like most bases of this style are. The case and alternate magnet are nice bonuses. For the money, I think this is a great kit.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!