Master Lock® S3477 Steel Ball Valve Lockout Device (1-1/4" - 3" valves)

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Master Lock® S3477 Steel Ball Valve Lockout Device (1-1/4" - 3" valves)

Item #: WBB2245192

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.66 Save up to 27%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® S3477 Steel Ball Valve Lockout Device (1-1/4" - 3" valves)

The Master Lock No. S3477 1/4 Turn Ball Valve Lockout features a compact size that can easily be stored or carried and a heat resistant powder coated metal body. Device fits manual, quarter turn ball vale handles to protect against accidental opening and fits valves between 1-1/4in (32mm) to 3in (75mm) diameter. The easy-to-use one piece design locks valve in OFF position.

Features:
  • 1/4 Turn Ball Valve Lockout
  • Fits manual, quarter turn ball valve handles to protect against accidental opening
  • S3477 fits valves between 1-1/4in (32mm) to 3in (76mm) diameter
  • Easy to use one piece design locks valve in OFF position
  • Compact size can easily be stored or carried
  • Two rows of lock out points allow for a secure fit
  • Heat resistant powder coated metal body

Product Specifications

    • DESCRIPTIONSteel Ball Valve Lockout Device
    • MANUFACTURERS PART NUMBERS3477
    • TYPE1-1/4" to 3" Valves
    • PACKAGE QUANTITY1
    • BRANDMaster Lock®