Master Lock® Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Master Lock® Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488

Item #: WBB729932

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.80 Save up to 27%
Price: $ 18.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Rotating Electrical Plug Lockout, 220-550 Volts Plus, 488
The Master Lock® No. 488 Rotating Electrical Plug Lockout Device accepts cords with up to 3/4in (19mm) diameter and an electrical plug up to 3in (76mm) diameter x 6in (152mm). Device surrounds the electrical plug and protect against accidental reconnection. The unique, patented rotating design allows for easier installation in confined space applications. The tough, lightweight Zenex™ Thermoplastic body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels. For 240 and 550 volt plugs.

Features

  • Rotating Large Electrical Plug Lockout Device
  • Outward/inward rotation allows for easier application and storage
  • Surrounds the electrical plug and protects against accidental reconnection
  • Patented rotating design allows for easier installation in confined space applications
  • Complete with high visibility permanent safety labels (English, French & Spanish)
  • Tough, lightweight, dielectric thermoplastic bodies withstand chemicals)
  • Performs effectively in extreme conditions)
  • For electrical plug sizes up to 3in (76mm) in diameter x 6in (152mm) with cord diameter up to 3/4in (19mm) (Most 110 and many 220-volt plugs)


Product Specifications

    • DESCRIPTIONElectrical Plug Lockout
    • COLOR FINISHRed
    • TEMPERATURE RANGE-50 To 350
    • MANUFACTURERS PART NUMBER488
    • COLORRed
    • CONSTRUCTIONZenex™ Plastic
    • FOR USE WITHFits 3" X 6" Cord Dia.
    • TYPEElectrical Plug Lockout
    • PACKAGE QUANTITY1
    • BRANDMaster Lock®
    • USE FOR110-Volt & 220-Volt
Have A Question About This Product?
0 Question | 0 | Answer