Take 15% off your entire order!

Offer applied at checkout

Lind Equipment LE2430L50 30' 16/3 SJTW Cable Reel, 50 LED Work Light W/ 10A Cb Outlet In Handle

Lind Equipment LE2430L50 30' 16/3 SJTW Cable Reel, 50 LED Work Light W/ 10A Cb Outlet In Handle

Item #: WBB2071781

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $177.95

Quantity

Customers Also Viewed

Lind Equipment LE2430L50 30' 16/3 Sjtw Cable Reel 50 LED Work Light W/ 10A Cb Protected Outlet Handle

The 2000 series is an excellent option for industrial environments where a small but highly durable cable reel is required. With a strong steel housing and epoxy finish, this reel is tough enough for most industrial environments. At only 9 ¼" in diameter, it also stores a large amount of cable in a relatively small package. The reel comes with hardware for both ceiling and wall mounting to allow for convenient placement.

Product Specifications

  • AMPS10
  • END FEATURELED Work Light w/ Tap
  • BRANDLind Equipment
  • TYPEWork Light
  • APPROVALS OR CERTIFICATIONSApprovals: cULus
  • INPUT SIDEINPUT PLUG: Male Plug
  • MANUFACTURERS PART NUMBERLE2430L50
  • CORD JACKETSJTW
  • PACKAGE QUANTITY1
  • DESCRIPTION50 LED Work Light W/ 10A Cb Outlet In Handle
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • VOLTAGE120
  • CORD LENGTH30'
  • WEIGHT LBS9 (4.09 kg)
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Could you tell me how many lumens this produces?

    Question Asked By: Scott, April 13, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, April 17, 2020

      Hello, the unit in question produces 112 Lumens. Thank you for your interest in our product.

Popular item in this category

Lind Equipment L41LEDH LED Dock Light Head Only, 38W, 3500 Lumens, 5700K

Item #: B2071815

(1)

Usually ships in 5 to 8 days

$154.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lind Equipment LE2430L50 30' 16/3 SJTW Cable Reel, 50 LED Work Light W/ 10A Cb Outlet In Handle

Lind Equipment LE2430L50 30' 16/3 SJTW Cable Reel, 50 LED Work Light W/ 10A Cb Outlet In Handle

Item #: WBB2071781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant