Take 15% off your entire order!

Offer applied at checkout

Reelcraft LC312 123 Hand Crank Cord Reel, 25 AMP

Reelcraft LC312 123 Hand Crank Cord Reel, 25 AMP

Item #: WBB250974

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,428.18 up to 25% OFF

Price: $1,072.00

Quantity

Customers Also Viewed

Hand Crank Cord Reel, 25 AMP

Keep long lengths of expensive electrical cord off the ground and out of harm's way with Reelcraft's expanded Series 30000 line, which includes cable storage reels and live power cord. The reels are designed to handle long lengths of 10/3, 12/3 and 16/3 cable. Reelcraft's Series 30000 storage reels and live power cord reels are constructed of heavy gauge steel and are assembled with vibration proof, self-locking fasteners to ensure assembly integrity. They undergo a five-stage cleaning process and are individually powder-coated for the highest quality, corrosion-resistant paint adhesion. Suited for indoor, non weather-tight applications only. Live Power Cord Reels Live power cord reels have collector rings that allow the reel to wind/unwind the cord/cable with live current without twisting the wires. Live reels offer the advantage of using a reel as an effective piece of operating equipment rather than a simple device for the storage of cable or cord. Series 30000 live power cord reels are available in direct hand crank, bevel gear crank or electric motor-driven rewind. NOTE: Cord must be fully unspooled before use. Actual fill capacities vary with cord O.D. and jacket type. Consult manufacturer for applications requiring cord types other than SO, SOW, or SJO.

Product Specifications

  • LENGTH INCHES19.375 (49.21 cm)
  • WIDTH INCHES29.375 (74.61 cm)
  • HEIGHT INCHES20.25 (51.44 cm)
  • COLORRed
  • AMPS25
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET200
  • NUMBER OF OUTLETS--
  • ACCESSORY--
  • CONSTRUCTIONSteel
  • VOLTS600
  • MANUFACTURERS PART NUMBERLC312 123
  • PSI25
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft LC312 103 Hand Crank Cord Reel, 30 AMP

Item #: B250973

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$1,154.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LC312 123 Hand Crank Cord Reel, 25 AMP

Reelcraft LC312 123 Hand Crank Cord Reel, 25 AMP

Item #: WBB250974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top