Take 15% off your entire order!

Offer applied at checkout

Reelcraft LH3100 Hand Crank Cord Reel, 100 ft

Reelcraft LH3100 Hand Crank Cord Reel, 100 ft

Item #: WBB250715

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$289.45 up to 22% OFF

Price: $225.95

Quantity

Customers Also Viewed

Hand Crank Cord Reel, 100 ft

Designed with the contractor in mind, medium duty hand crank reels are completely portable and deliver power where and when it is necessary. Four circuit breaker protected outlets are built into the reel itself. Steel components are powder-coated for maximum corrosion resistance.

Product Specifications

  • LENGTH INCHES17.25 (43.82 cm)
  • WIDTH INCHES11.13 (28.27 cm)
  • HEIGHT INCHES17.75 (45.09 cm)
  • COLORYellow
  • AMPS15
  • VOLTS125
  • MANUFACTURERS PART NUMBERLH3100
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET100
  • ACCESSORYQuad Outlets (5-15R)
  • CONSTRUCTIONSteel
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAT

    Date: April 23, 2019

    Hand Crank Reel
    Your review:
    Reel is easy to use saves from messy rolling up cords
Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft LH2080 143 Hand Crank Cord Reel, Includes 80 ft Cord

Item #: B250714

(1)

In Stock, Ships in 3-4 days

$164.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LH3100 Hand Crank Cord Reel, 100 ft

Reelcraft LH3100 Hand Crank Cord Reel, 100 ft

Item #: WBB250715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant