Take 15% off your entire order!

Offer applied at checkout

Reelcraft CA30106-CS Hand Crank Cable Storage Reel Ass'y, 46 lbs

Reelcraft CA30106-CS Hand Crank Cable Storage Reel Ass'y, 46 lbs

Item #: WBB250852

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$392.83 up to 24% OFF

Price: $297.95

Quantity

Customers Also Viewed

Hand Crank Cable Storage Reel Ass'y, 40 lbs

Keep long lengths of expensive electrical cord off the ground and out of harm's way with Reelcraft's expanded Series 30000 line, which includes cable storage reels and live power cord. The reels are designed to handle long lengths of 10/3, 12/3 and 16/3 cable. Reelcraft's Series 30000 storage reels and live power cord reels are constructed of heavy gauge steel and are assembled with vibration proof, self-locking fasteners to ensure assembly integrity. They undergo a five-stage cleaning process and are individually powder-coated for the highest quality, corrosion-resistant paint adhesion. Suited for indoor, non weather-tight applications only. Live Power Cord Reels Live power cord reels have collector rings that allow the reel to wind/unwind the cord/cable with live current without twisting the wires. Live reels offer the advantage of using a reel as an effective piece of operating equipment rather than a simple device for the storage of cable or cord. Series 30000 live power cord reels are available in direct hand crank, bevel gear crank or electric motor-driven rewind. NOTE: Cord must be fully unspooled before use. Actual fill capacities vary with cord O.D. and jacket type. Consult manufacturer for applications requiring cord types other than SO, SOW, or SJO.

Product Specifications

  • LENGTH INCHES19.375 (49.21 cm)
  • WIDTH INCHES19 (48.26 cm)
  • HEIGHT INCHES20.25 (51.44 cm)
  • COLORRed
  • AMPS-
  • REEL HOSE/CABLE LENGTH CAPACITY FEET175
  • BRANDReelCraft
  • NUMBER OF OUTLETS--
  • ACCESSORY--
  • CONSTRUCTIONSteel
  • VOLTS-
  • MANUFACTURERS PART NUMBERCA30106-CS
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft CA30112-CS Hand Crank Cable Storage Reel Ass'y, 40 lbs

Item #: B250875

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$307.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft CA30106-CS Hand Crank Cable Storage Reel Ass'y, 46 lbs

Reelcraft CA30106-CS Hand Crank Cable Storage Reel Ass'y, 46 lbs

Item #: WBB250852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant