Take 15% off your entire order!

Offer applied at checkout

Reelcraft LG3050 163 8 16 AWG / 3 Cond  x 50ft, 10 AMP, Fluorescent Light, with Cord

Reelcraft LG3050 163 8 16 AWG / 3 Cond x 50ft, 10 AMP, Fluorescent Light, with Cord

Item #: WBB250713

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$370.56 up to 22% OFF

Price: $289.95

Quantity

Customers Also Viewed

16 AWG / 3 Cond x 50ft, 3 AMP, Fluorescent Light, With Cord

Delivering longer lengths of heavier gauge cord, medium duty cord reels are constructed from high-impact resistant composite materials to be lighter and compact. The unique design allows them to be mounted overhead, on a wall or detached from their mounting bracket, making them completely portable. They also feature an adjustable cable stop and a circuit breaker that can be reset.

Product Specifications

  • LENGTH INCHES11.5 (29.21 cm)
  • WIDTH INCHES5 (12.7 cm)
  • HEIGHT INCHES15.25 (38.74 cm)
  • COLORBlack
  • AMPS10
  • END FEATUREFluorescent Work Light
  • BRANDReelCraft
  • TYPEWork Light
  • CONSTRUCTIONComposite
  • VOLTS120
  • MANUFACTURERS PART NUMBERLG3050 163 8
  • DESCRIPTION50ft, 3 AMP, Fluorescent Light, with Cord
  • CORD JACKETSJTW
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • CORD LENGTH50'
  • CABLE/CORD/HOSE INCLUDEDYes
  • WEIGHT LBS13 (5.91 kg)
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Silas

    Date: April 23, 2019

    uniformity
    Your review:
    I purchased these lights because we have policies on uniformity and I have 50 of these lights in use already. I long for the day they stop making them.
Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft 601032-100 1/4"x100' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: B250991

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$306.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LG3050 163 8 16 AWG / 3 Cond  x 50ft, 10 AMP, Fluorescent Light, with Cord

Reelcraft LG3050 163 8 16 AWG / 3 Cond x 50ft, 10 AMP, Fluorescent Light, with Cord

Item #: WBB250713

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top