Take 15% off your entire order!

Offer applied at checkout

Reelcraft L 5245 A 163 6X 16 AWG / 3 Cond  x 45ft, 3 AMP, Fluorescent Light, with Cord, 38 lbs

Reelcraft L 5245 A 163 6X 16 AWG / 3 Cond x 45ft, 3 AMP, Fluorescent Light, with Cord, 38 lbs

Item #: WBB250829

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,959.37 up to 21% OFF

Price: $1,548.00

Quantity

Customers Also Viewed

16 AWG / 3 Cond x 45ft, 3 AMP, Fluorescent Light, With Cord, 38 lbs

Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

Product Specifications

  • LENGTH INCHES13.75 (34.93 cm)
  • WIDTH INCHES12.5 (31.75 cm)
  • HEIGHT INCHES14.5 (36.83 cm)
  • COLORRed
  • AMPS0.3
  • END FEATUREFluorescent Work Light
  • BRANDReelCraft
  • TYPEWork Light
  • CONSTRUCTIONSteel
  • VOLTS125
  • MANUFACTURERS PART NUMBERL 5245 A 163 6X
  • DESCRIPTION45ft, 3 AMP, Fluorescent Light, with Cord, 38 lbs
  • CORD JACKETSEOOW
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • CORD LENGTH45'
  • CABLE/CORD/HOSE INCLUDEDYes
  • WEIGHT LBS38 (17.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft LE312 103 12D Motor Driven Cord Reel, 30 AMP

Item #: B250990

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$1,601.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft L 5245 A 163 6X 16 AWG / 3 Cond  x 45ft, 3 AMP, Fluorescent Light, with Cord, 38 lbs

Reelcraft L 5245 A 163 6X 16 AWG / 3 Cond x 45ft, 3 AMP, Fluorescent Light, with Cord, 38 lbs

Item #: WBB250829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top