Take 15% off your entire order!

Offer applied at checkout

Reelcraft LD2040 163 2 16 AWG / 3 Cond  x 40ft, 3 AMP, Fluorescent Light, with Cord

Reelcraft LD2040 163 2 16 AWG / 3 Cond x 40ft, 3 AMP, Fluorescent Light, with Cord

Item #: WBB250977

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$232.20 up to 20% OFF

Price: $185.95

Quantity

Customers Also Viewed

16 AWG / 3 Cond x 40ft, 3 AMP, Fluorescent Light, With Cord

Designed to provide moderate lengths of cable for lighter industrial applications, light duty reels feature a powder coated steel housing, adjustable cable stop and a circuit breaker that can be reset. Ideally suited to be mounted overhead, the reels are compact and require little space.

Product Specifications

  • LENGTH INCHES9.75 (24.77 cm)
  • WIDTH INCHES4 (10.16 cm)
  • HEIGHT INCHES11.5 (29.21 cm)
  • COLORWhite
  • AMPS0.3
  • END FEATUREFluorescent Work Light
  • BRANDReelCraft
  • TYPEWork Light
  • CONSTRUCTIONSteel
  • VOLTS120
  • MANUFACTURERS PART NUMBERLD2040 163 2
  • DESCRIPTION40ft, 3 AMP, Fluorescent Light, with Cord
  • CORD JACKETSJTW
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • CORD LENGTH40'
  • WEIGHT LBS11 (5 kg)
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft 601032-50 1/4"x50' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: B250989

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$162.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LD2040 163 2 16 AWG / 3 Cond  x 40ft, 3 AMP, Fluorescent Light, with Cord

Reelcraft LD2040 163 2 16 AWG / 3 Cond x 40ft, 3 AMP, Fluorescent Light, with Cord

Item #: WBB250977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant