Take 15% off your entire order!

Offer applied at checkout

Reelcraft LD2030 143 9 14 AWG / 3 Cond  x 30ft, 13 AMP, Triple Outlet, with Cord

Reelcraft LD2030 143 9 14 AWG / 3 Cond x 30ft, 13 AMP, Triple Outlet, with Cord

Item #: WBB250975

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$139.96 up to 11% OFF

Price: $123.95

Quantity

Customers Also Viewed

14 AWG / 3 Cond x 30ft, 13 AMP, Triple Outlet, With Cord

Designed to provide moderate lengths of cable for lighter industrial applications, light duty reels feature a powder coated steel housing, adjustable cable stop and a circuit breaker that can be reset. Ideally suited to be mounted overhead, the reels are compact and require little space.

Product Specifications

  • LENGTH INCHES9.75 (24.77 cm)
  • WIDTH INCHES4 (10.16 cm)
  • HEIGHT INCHES11.5 (29.21 cm)
  • COLORBlack
  • AMPS13
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET30
  • ACCESSORYTriple Outlet (5-15R)
  • CONSTRUCTIONSteel
  • VOLTS125
  • MANUFACTURERS PART NUMBERLD2030 143 9
  • PSI13
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RICK

    Date: April 23, 2019

    Reelcraft
    Your review:
    Awesome product!!!!would recomended....
Product Q & A

There are 1 questions and 1 answer for this product.

  • What type of cord does this product have?

    Question Asked By: March 06, 2013

    Answer This Question

    Question Answered By:

    • Product Expert, March 04, 2013

      The Reelcraft LD2030 143 9 14 AWG / 3 Cond x 30ft, 13 AMP, Triple Outlet, with Cord has a SJTW type cord.

Popular item in this category

Reelcraft LD2030 163 9 16 AWG / 3 Cond x 30ft, 10 AMP, Triple Outlet, with Cord

Item #: B250976

(1)

Usually ships in 2 to 5 days (ships from US)

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LD2030 143 9 14 AWG / 3 Cond  x 30ft, 13 AMP, Triple Outlet, with Cord

Reelcraft LD2030 143 9 14 AWG / 3 Cond x 30ft, 13 AMP, Triple Outlet, with Cord

Item #: WBB250975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top