Take 15% off your entire order!

Offer applied at checkout

Reelcraft L 5400 12 AWG / 3 Cond  x 50ft, 13 AMP, without Cord, 25 lbs

Reelcraft L 5400 12 AWG / 3 Cond x 50ft, 13 AMP, without Cord, 25 lbs

Item #: WBB250830

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$680.69 up to 19% OFF

Price: $553.00

Quantity

Customers Also Viewed

12 AWG / 3 Cond x 50ft, 13 AMP, Without Cord, 25 lbs

Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

Product Specifications

  • LENGTH INCHES13.75 (34.93 cm)
  • WIDTH INCHES12.5 (31.75 cm)
  • HEIGHT INCHES14.5 (36.83 cm)
  • COLORRed
  • AMPS13
  • MANUFACTURERS PART NUMBERL 5400
  • REEL HOSE/CABLE LENGTH CAPACITY FEET50
  • BRANDReelCraft
  • PSI13
  • ACCESSORYNone
  • CONSTRUCTIONSteel
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft L 5700 12 AWG / 3 Cond x 50ft, 30 AMP, without Cord, 37 lbs

Item #: B250920

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$668.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft L 5400 12 AWG / 3 Cond  x 50ft, 13 AMP, without Cord, 25 lbs

Reelcraft L 5400 12 AWG / 3 Cond x 50ft, 13 AMP, without Cord, 25 lbs

Item #: WBB250830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant