Take 15% off your entire order!

Offer applied at checkout

+

Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord

Reelcraft LG3040 123 9 12 AWG / 3 Cond x 40ft, 15 AMP, Triple Outlet, with Cord

Item #: WBB250711

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$333.98 up to 13% OFF

Price: $289.95

Quantity

Customers Also Viewed

12 AWG / 3 Cond x 40ft, 15 AMP, Triple Outlet, With Cord

Delivering longer lengths of heavier gauge cord, medium duty cord reels are constructed from high-impact resistant composite materials to be lighter and compact. The unique design allows them to be mounted overhead, on a wall or detached from their mounting bracket, making them completely portable. They also feature an adjustable cable stop and a circuit breaker that can be reset.

Product Specifications

  • LENGTH INCHES11.5 (29.21 cm)
  • WIDTH INCHES5 (12.7 cm)
  • HEIGHT INCHES15.25 (38.74 cm)
  • COLORBlack
  • AMPS15
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET40
  • ACCESSORYTriple Outlet (5-15R)
  • CONSTRUCTIONComposite
  • VOLTS125
  • MANUFACTURERS PART NUMBERLG3040 123 9
  • PSI15
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: David

    Date: April 23, 2019

    Best reel I could find for the price!
    Your review:
    Best reel I could find for the price with and real heavy 12 gauge wire!
Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft LG3050 143 9 14 AWG / 3 Cond x 50ft, 13 AMP, Triple Outlet, with Cord

Item #: B250712

(1)

Usually ships in 2 to 5 days (ships from US)

$253.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord

Reelcraft LG3040 123 9 12 AWG / 3 Cond x 40ft, 15 AMP, Triple Outlet, with Cord

Item #: WBB250711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord
    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord
    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord
    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord
    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord
    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord
    Reelcraft LG3040 123 9 12 AWG / 3 Cond  x 40ft, 15 AMP, Triple Outlet, with Cord

    Be the first to know about our special deals and events!

    Top