Take 15% off your entire order!

Offer applied at checkout

Reelcraft L 5750 103 X 10 AWG / 3 Cond  x 50ft, 30 AMP, Flying Leads

Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads

Item #: WBB250922

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,534.74 up to 20% OFF

Price: $1,234.00

Quantity

Customers Also Viewed

10 AWG / 3 Cond x 50ft, 30 AMP, flying Leads

Reelcraft'spower cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have arobotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

Product Specifications

  • LENGTH INCHES16.5 (41.91 cm)
  • WIDTH INCHES12.5 (31.75 cm)
  • HEIGHT INCHES17.5 (44.45 cm)
  • COLORRed
  • AMPS35
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET50
  • ACCESSORYFlying Leads
  • CONSTRUCTIONSteel
  • COMPETITOR CROSSPC17-5010-X
  • VOLTS115
  • MANUFACTURERS PART NUMBERL 5750 103 X
  • PSI30
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft L 5750 103 X 10 AWG / 3 Cond  x 50ft, 30 AMP, Flying Leads

Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads

Item #: WBB250922

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant