Take 15% off your entire order!

Offer applied at checkout

Reelcraft TW7460 OLP 1/4"x 60' 200 PSI Spring Retractable Welding Cable Reel

Reelcraft TW7460 OLP 1/4"x 60' 200 PSI Spring Retractable Welding Cable Reel

Item #: WBB250755

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$774.52 up to 23% OFF

Price: $595.00

Quantity

Customers Also Viewed

Reelcraft TW7460 OLP 1/4" x 60' Gas Welding Hose Reel Spring Retractable 200 psi With Hose

Series TW and BA have an independent dual swivel body manufactured from aluminum and hard coated for wear resistance. This unique design assures positive separation of gases. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to assure proper installation.

Safe-T-Reels feature a high ridgity due to a one inch shaft with tapered roller bearings. These reels are compact and flexible and made of non-conductive materials.

Features
  • Designed to increase safety in the work area with a resulting increase in productivity and efficiency
  • Full flow shaft swivels
  • Independent dual swivel body manufactured from aluminum and hard coated for wear resistance assures positive separation of gases due to its unique design
  • Double-sealed, O-rings prevent leakage
  • Swivel body and inlet are both permanently identified with machined groves on the acetylene side to assure proper installation
  • Durable abrasion and corrosion resistant baked-on red powder-coated finish
  • Reel frame, spool and drum are fabricated of heavy gauge steel
  • Temperature operating range - 20° F / -29° C to +250° F / +120° C


Product Specifications

  • LENGTH INCHES19 (48.26 cm)
  • WIDTH INCHES7 (17.78 cm)
  • HEIGHT INCHES20-1/4 (51.44 cm)
  • SERIESTW
  • HOSE MATERIALRubber
  • REEL HOSE/CABLE LENGTH CAPACITY FEET60
  • BRANDReelCraft
  • TYPEWelding Cable Reel
  • CONSTRUCTIONSteel
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • COMPETITOR CROSSSHW-N-160
  • HOSE ID"1/4
  • OPEN OR ENCLOSED CHASSISOpen
  • REEL HOSE LENGTH CAPACITY (FEET)60 (18.29 m)
  • MANUFACTURERS PART NUMBERTW7460 OLP
  • PSI200
  • HOSE/ CORD LENGTH FEET60 (18.29 m)
  • DRIVE / RETURN TYPESpring Return
  • APPLICATIONWelding Gas
  • WEIGHT LBS55 (25 kg)
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft TW5425 OLP 1/4"x 25' 200 PSI Spring Retractable Welding Gas Hose Reel

Item #: B251004

Not Yet Rated

In Stock, Ships in 3-4 days

$445.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft TW7460 OLP 1/4"x 60' 200 PSI Spring Retractable Welding Cable Reel

Reelcraft TW7460 OLP 1/4"x 60' 200 PSI Spring Retractable Welding Cable Reel

Item #: WBB250755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant