Take 15% off your entire order!

Offer applied at checkout

Reelcraft 5600 OLS 3/8"x35' 500 PSI Low Pressure Stainless Steel Spring Retractable Hose Reel

Reelcraft 5600 OLS 3/8"x35' 500 PSI Low Pressure Stainless Steel Spring Retractable Hose Reel

Item #: WBB250961

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,028.99 up to 18% OFF

Price: $846.00

Quantity

Customers Also Viewed

Stainless Steel, 3/8 x 35ft, 500 psi, SS Air/Water Without Hose

Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer and industrial-solvent handling. Also suitable for coastal, offshore and on-board ship in marine applications where the harsh environment of salt water spray requires the use of stainless steel hose reels. Swivels include Viton® "O" rings. Stainless steel hose reels increase the life of expensive chemical fluid transfer and wash down hoses and improve sanitation. Eliminate tripping hazards of hoses by properly storing them on reels. NOTE: Standard latch parts are made from aluminum. Stainless latch parts are available as a standard option.

Features
  • Full-flow stainless steel shaft and swivel assures maximum product delivery. (Exception: Series 80000- aluminum fluid path)
  • Heavy duty brackets eliminate bending due to angular hose pull.
  • Banded drive spring gives smooth automatic hose retrieval.
  • Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting.
  • Nylon guide rollers reduce hose drag and abrasion.
  • Pos-i-latch will maintain the desired working length of hose. Mechanism assures a positivelatch of the hose.
  • All reels are permanently factory lubricated.
  • 7000 Series offers weatherproof gasketed spring motor, assures maximum service life.
  • Vibration-proof self-locking fasteners assure assembly integrity.
  • 304L grade of stainless steel.
  • Passivated for electro-polish finish.


Product Specifications

  • LENGTH INCHES13-3/4 (34.93 cm)
  • WIDTH INCHES6 (15.24 cm)
  • HEIGHT INCHES14-1/2 (36.83 cm)
  • SERIESStainless Steel
  • HOSE MATERIALNot Included
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET35
  • TYPEHose Reel
  • INLET3/8"
  • CONSTRUCTIONStainless Steel
  • COLOR FINISHStainless Steel
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • COMPETITOR CROSSP-LPL-335-SS
  • HOSE ID"3/8
  • OPEN OR ENCLOSED CHASSISOpen
  • REEL HOSE LENGTH CAPACITY (FEET)35 (10.67 m)
  • MANUFACTURERS PART NUMBER5600 OLS
  • PSI500
  • DRIVE / RETURN TYPESpring Return
  • WEIGHT LBS22 (10 kg)
  • CABLE/CORD/HOSE INCLUDEDNo
  • APPLICATIONAir,Water
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft 5600 OMS 3/8"x30' 300 PSI Medium Pressure Stainless Steel Spring Retractable Hose Reel

Item #: B250674

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$971.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft 5600 OLS 3/8"x35' 500 PSI Low Pressure Stainless Steel Spring Retractable Hose Reel

Reelcraft 5600 OLS 3/8"x35' 500 PSI Low Pressure Stainless Steel Spring Retractable Hose Reel

Item #: WBB250961

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant