Take 15% off your entire order!

Offer applied at checkout

Reelcraft 5635 ELPSW5 3/8"x35' 125 PSI Spring Retractable Pre-Rinse Hose Reel

Reelcraft 5635 ELPSW5 3/8"x35' 125 PSI Spring Retractable Pre-Rinse Hose Reel

Item #: WBB250677

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$766.57 up to 11% OFF

Price: $680.00

Quantity

Customers Also Viewed

Pre-Rinse, 3/8 x 35ft, 250 psi, 39 lbs, Water With Hose

Crafted for use with corrosion resistant appliances in restaurants, institutions, home and garden applications, Reelcraft's pre-rinse reels include a standard leveroperated spray valve and stainless steel spring hose guard. Available in stainless or powder finish. Rated for hot water up to 210° F (99° C).

Features
  • Lever-operated spray valve and stainless steel hose guard are included
  • Optional 360° rotating swivel (600248) offers 20 degrees of angular motion
  • Push-Lok, field replaceable, hose-end fittings
  • Reels can be mounted on the wall, ceiling, or under a counter, making water conveniently available
  • Latching mechanism hold hoses at desired length


Product Specifications

  • LENGTH INCHES15 (38.1 cm)
  • WIDTH INCHES2-1/2 (6.35 cm)
  • HEIGHT INCHES18-1/2 (46.99 cm)
  • SERIES5000
  • HOSE MATERIALRubber
  • REEL HOSE/CABLE LENGTH CAPACITY FEET35
  • BRANDReelCraft
  • TYPEHose Reel
  • INLET3/8"
  • CONSTRUCTIONSteel
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • HOSE ID"3/8
  • OPEN OR ENCLOSED CHASSISOpen
  • REEL HOSE LENGTH CAPACITY (FEET)35 (10.67 m)
  • MANUFACTURERS PART NUMBER5635 ELPSW5
  • PSI125
  • HOSE/ CORD LENGTH FEET35 (10.67 m)
  • DRIVE / RETURN TYPESpring Return
  • CABLE/CORD/HOSE INCLUDEDYes
  • APPLICATIONWater
  • WEIGHT LBS37 (16.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft 5600 OLS 3/8"x35' 500 PSI Low Pressure Stainless Steel Spring Retractable Hose Reel

Item #: B250961

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$846.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft 5635 ELPSW5 3/8"x35' 125 PSI Spring Retractable Pre-Rinse Hose Reel

Reelcraft 5635 ELPSW5 3/8"x35' 125 PSI Spring Retractable Pre-Rinse Hose Reel

Item #: WBB250677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant