Take 15% off your entire order!

Offer applied at checkout

Reelcraft SHA3850 OLP 1/2"x50' 138 PSI Composite Low Pressure Hot Water Hose Reel

Reelcraft SHA3850 OLP 1/2"x50' 138 PSI Composite Low Pressure Hot Water Hose Reel

Item #: WBB250915

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$483.48 up to 11% OFF

Price: $428.95

Quantity

Customers Also Viewed

Retractable, 1/2 x 50ft, 138 psi, Hot Water With Hose

Retractable Composite Reels are economical, lighter weight, easy to handle and meet the demands of a medium-duty industrial grade reel for continuous operation. Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays. The design protects the hose and allows easy cleaning of both hose and reel. Wall or floor mount. The tough composite poly-propylene outer case houses solid brass swivel and fluid path, a steel main shaft and high quality spring steel motor. The case is UV stabilized and resistant to most acids and alkalis with excellent impact resistance. Suitable for general applications and environments where corrosion is an issue. The design of the latching system ensures positive latching in any mounting position. Pound for pound the S Series offers distinct weight advantages due to the composite case construction.

Product Specifications

  • LENGTH INCHES22-3/4 (57.79 cm)
  • WIDTH INCHES9-1/2 (24.13 cm)
  • HEIGHT INCHES19 (48.26 cm)
  • SERIESS
  • HOSE MATERIALPVC
  • BRANDReelCraft
  • TYPEHose Reel
  • INLET1/2"
  • OUTLET1/2 (M)NPTF
  • CONSTRUCTIONComposite
  • COLOR FINISHBlack
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • HOSE ID"1/2
  • OPEN OR ENCLOSED CHASSISEnclosed
  • REEL HOSE LENGTH CAPACITY (FEET)50 (15.24 m)
  • MANUFACTURERS PART NUMBERSHA3850 OLP
  • PSI138
  • HOSE/ CORD LENGTH FEET50 (15.24 m)
  • DRIVE / RETURN TYPESpring Return
  • STYLEEnclosed Chassis
  • WEIGHT LBS22 (10 kg)
  • CABLE/CORD/HOSE INCLUDEDYes
  • APPLICATIONHot Water
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: NANCY

    Date: April 23, 2019

    Hose Reel
    Your review:
    We are thrilled with our new hose reel. It is well built and easy to use.
Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft TW5425 OLP 1/4"x 25' 200 PSI Spring Retractable Welding Gas Hose Reel

Item #: B251004

Not Yet Rated

In Stock, Ships in 3-4 days

$445.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft SHA3850 OLP 1/2"x50' 138 PSI Composite Low Pressure Hot Water Hose Reel

Reelcraft SHA3850 OLP 1/2"x50' 138 PSI Composite Low Pressure Hot Water Hose Reel

Item #: WBB250915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant