Take 15% off your entire order!

Offer applied at checkout

Reelcraft H18000 1/2"x200' 1000 PSI Hand Crank Low Pressure Steel Hose Reel

Reelcraft H18000 1/2"x200' 1000 PSI Hand Crank Low Pressure Steel Hose Reel

Item #: WBB250897

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$356.25 up to 11% OFF

Price: $317.95

Quantity

Customers Also Viewed

Hand Crank, 1/2 x 200ft, 1000 psi, Air/Water Without Hose, Med Duty

An economical reel designed for medium duty applications requiring long lengths of hose. It is equally suited for plant or field use such as turf care, pest control, steam cleaning and more. Shipped completely assembled, ready to install. Reels are supplied w/o hose. Caution: To prevent drum damage fully extend and pressurize hose and rewind on the reel.

Product Specifications

  • LENGTH INCHES20 (50.8 cm)
  • WIDTH INCHES18-1/4 (46.36 cm)
  • HEIGHT INCHES19 (48.26 cm)
  • SERIESH
  • HOSE MATERIALNot Included
  • BRANDReelCraft
  • TYPEHose Reel
  • INLET1/2"
  • CONSTRUCTIONSteel
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • HOSE ID"1/2
  • OPEN OR ENCLOSED CHASSISOpen
  • MANUFACTURERS PART NUMBERH18000
  • REEL HOSE LENGTH CAPACITY (FEET)200 (60.96 m)
  • PSI1000
  • HOSE/ CORD LENGTH FEET200
  • DRIVE / RETURN TYPEHand Crank
  • STYLEOpen Chassis
  • WEIGHT LBS34 (15.45 kg)
  • APPLICATIONAir,Water
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft CA32112 L 1/2"x200' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Item #: B250702

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$346.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft H18000 1/2"x200' 1000 PSI Hand Crank Low Pressure Steel Hose Reel

Reelcraft H18000 1/2"x200' 1000 PSI Hand Crank Low Pressure Steel Hose Reel

Item #: WBB250897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant