Take 15% off your entire order!

Offer applied at checkout

Reelcraft CA32106 L 1/2"x100' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Reelcraft CA32106 L 1/2"x100' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Item #: WBB250876

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$389.65 up to 11% OFF

Price: $346.95

Quantity

Customers Also Viewed

1/2 x 100ft, 1000 psi, Without Hose, Hand Crank

Hand Crank reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel.

Product Specifications

  • LENGTH INCHES19 (48.26 cm)
  • WIDTH INCHES17-3/4 (45.09 cm)
  • HEIGHT INCHES20-1/4 (51.44 cm)
  • SERIES30000
  • HOSE MATERIALNot Included
  • BRANDReelCraft
  • TYPEHose Reel
  • INLET1/2"
  • OUTLET0.5
  • CONSTRUCTIONSteel
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • HOSE ID"1/2
  • OPEN OR ENCLOSED CHASSISOpen
  • MANUFACTURERS PART NUMBERCA32106 L
  • REEL HOSE LENGTH CAPACITY (FEET)100 (30.48 m)
  • PSI1000
  • HOSE/ CORD LENGTH FEET100
  • DRIVE / RETURN TYPEHand Crank
  • STYLEOpen Chassis
  • WEIGHT LBS40 (18.18 kg)
  • APPLICATIONAir,Water
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft CA32112 L 1/2"x200' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Item #: B250702

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$346.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft CA32106 L 1/2"x100' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Reelcraft CA32106 L 1/2"x100' 1000 PSI Heavy Duty Hand Crank Low Pressure Hose Reel

Item #: WBB250876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top