Take 15% off your entire order!

Offer applied at checkout

Reelcraft EH37118 L12D 1"x 100' 300 PSI Heavy Duty Electric Motor Driven Low Pressure Hose Reel

Reelcraft EH37118 L12D 1"x 100' 300 PSI Heavy Duty Electric Motor Driven Low Pressure Hose Reel

Item #: WBB250720

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,334.35 up to 22% OFF

Price: $1,047.00

Quantity

Customers Also Viewed

1 x 100ft 300 PSI Electric Motor Driven Hose Reel

Electric Motor Driven Reels are designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full flow swivel and heavy gauge steel frame, spool and drum ensure longest service life. Vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose not included.

Product Specifications

  • LENGTH INCHES31 (78.74 cm)
  • WIDTH INCHES17-3/4 (45.09 cm)
  • HEIGHT INCHES20-1/4 (51.44 cm)
  • SERIES37000
  • HOSE MATERIALNot Included
  • BRANDReelCraft
  • TYPEHose Reel
  • INLET1
  • OUTLET0.75
  • CONSTRUCTIONSteel
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • HOSE ID"1
  • EXPLOSION PROOF MOTORNo
  • OPEN OR ENCLOSED CHASSISOpen
  • MANUFACTURERS PART NUMBEREH37118 L12D
  • REEL HOSE LENGTH CAPACITY (FEET)100 (30.48 m)
  • PSI300
  • HOSE/ CORD LENGTH FEET100
  • DRIVE / RETURN TYPEMotor Drive
  • STYLEOpen Chassis
  • WEIGHT LBS71 (32.27 kg)
  • APPLICATIONAir,Water
  • CABLE/CORD/HOSE INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft 7450 OHP 1/4"x50' 5000 PSI Heavy Duty Spring Retractable High Pressure Grease Hose Reel

Item #: B250997

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$892.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft EH37118 L12D 1"x 100' 300 PSI Heavy Duty Electric Motor Driven Low Pressure Hose Reel

Reelcraft EH37118 L12D 1"x 100' 300 PSI Heavy Duty Electric Motor Driven Low Pressure Hose Reel

Item #: WBB250720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top