Take 15% off your entire order!

Offer applied at checkout

Reelcraft 5625 OHP 3/8"x25' 4800 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Reelcraft 5625 OHP 3/8"x25' 4800 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Item #: WBB250675

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$758.62 up to 11% OFF

Price: $674.00

Quantity

Customers Also Viewed

Premium Duty, 3/8 x 25ft, 4000 psi, Grease With Hose

Premium Duty Spring Retractable Reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with PVC hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when O2 mixes with fuel.

Product Specifications

  • LENGTH INCHES13-1/2 (34.29 cm)
  • WIDTH INCHES6 (15.24 cm)
  • HEIGHT INCHES14-1/2 (36.83 cm)
  • SERIES5000
  • HOSE MATERIALSynthetic Rubber
  • REEL HOSE/CABLE LENGTH CAPACITY FEET25
  • BRANDReelCraft
  • TYPEHose Reel
  • INLET1/4"
  • OUTLET1/4 (M)NPTF
  • MAX. TEMPERATURE°F 210
  • CONSTRUCTIONSteel
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • COMPETITOR CROSSHP-N-335
  • HOSE ID"3/8
  • OPEN OR ENCLOSED CHASSISOpen
  • MANUFACTURERS PART NUMBER5625 OHP
  • PSI4800
  • HOSE/ CORD LENGTH FEET25 (7.62 m)
  • DRIVE / RETURN TYPESpring Return
  • WEIGHT LBS32 (14.55 kg)
  • APPLICATIONAir,Water,Oil,Grease/Hydraulic
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft A5850 OLP 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Item #: B250716

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$547.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft 5625 OHP 3/8"x25' 4800 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Reelcraft 5625 OHP 3/8"x25' 4800 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

Item #: WBB250675

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top