Take 15% off your entire order!

Offer applied at checkout

Reelcraft RT435-OHP 1/4"x 35' 5000 PSI Medium Duty High Pressure Spring Retractable Hose Reel

Reelcraft RT435-OHP 1/4"x 35' 5000 PSI Medium Duty High Pressure Spring Retractable Hose Reel

Item #: WBB250893

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$586.86 up to 11% OFF

Price: $522.00

Quantity

Customers Also Viewed

Industrial, 1/4 x 35ft, 5000 psi, Grease With Hose

An economical choice for a medium duty, lighter weight, spring-driven hose reel for applications that are less demanding, yet require a product that can withstand industrial and commercial use. The industrial-grade drive spring is protected from the environment in a polypropylene spool for longer service life. Guide arm adjusts to seven positions.

Features
  • Structural Strength: Heavy gauge steel stampings with re-enforced ribs increase strength.
  • Trouble-free maintenance: The industrial-grade drive spring is protected from the environment.
  • Hose retracts every time: The latch mechanism is mounted on the guide arm to eliminate latch-out at full extension of hose.
  • Long lasting latch spring: A stainless steel torsion spring is used on the latch to insure maximum life.
  • Long swivel life: Our field-proven swivel assures long service life.
  • Corrosion resistance: Steel components are individually powder coated and teamed with composite materials, which virtually eliminates corrosion.
  • Versatile mounting: The guide arm can be adjusted to seven convenient locations.
  • Lighter weight: Composite spool and steel components make the reel strong yet lighter.


Product Specifications

  • LENGTH INCHES16-1/2 (41.91 cm)
  • WIDTH INCHES5-3/4 (14.61 cm)
  • HEIGHT INCHES17-5/8 (44.77 cm)
  • SERIESRT
  • HOSE MATERIALSynthetic Rubber
  • BRANDReelCraft
  • REEL HOSE/CABLE LENGTH CAPACITY FEET35
  • TYPEHose Reel
  • INLET3/8"
  • OUTLET1/4 (M)NPTF
  • CONSTRUCTIONSteel/Composite
  • COLOR FINISHBlack/Red
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • HOSE ID"1/4
  • OPEN OR ENCLOSED CHASSISOpen
  • MANUFACTURERS PART NUMBERRT435-OHP
  • PSI5000
  • HOSE/ CORD LENGTH FEET35 (10.67 m)
  • DRIVE / RETURN TYPESpring Return
  • APPLICATIONAir,Water,Oil,Grease/Hydraulic
  • CABLE/CORD/HOSE INCLUDEDYes
  • WEIGHT LBS30 (13.64 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft RT435-OHP 1/4"x 35' 5000 PSI Medium Duty High Pressure Spring Retractable Hose Reel

Reelcraft RT435-OHP 1/4"x 35' 5000 PSI Medium Duty High Pressure Spring Retractable Hose Reel

Item #: WBB250893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant