Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Grease Hose Reels

14 Results

Ships From Canada

Availability

Height Range (in)

Material

View All Width
View All Length
14 Results
Compare
BESTSELLER
1
1
$609.00
Ships Same Day

PSI

3000 psi

Reel Hose Length Capacity

100 ft

Width

21-3/4 in

Height

18-3/4 in

Compare
BESTSELLER
1
1
$1,305.00
Ships in 11 Business Days (ships from US)

PSI

3,000 psi

Reel Hose Length Capacity

50 ft

Width

24.06 in

Height

25.00 in

Compare
1
1
$559.00
Ships in 14 Business Days (ships from US)

PSI

3000 psi

Reel Hose Length Capacity

325 ft

Width

33-3/4 in

Height

18-3/4 in

Compare
1
1
$439.95
Ships in 16 Business Days (ships from US)

PSI

4000 psi

Reel Hose Length Capacity

250 ft

Width

19 in

Height

18-1/2 in

Compare
1
1
$409.95
Ships in 14 Business Days (ships from US)

PSI

4000 psi

Reel Hose Length Capacity

250 ft

Width

17 in

Height

17 in

Compare
BESTSELLER
1
1
$1,099.00
Ships in 9 Business Days (ships from US)

PSI

3000 psi

Reel Hose Length Capacity

100 ft

Width

28.75 in

Height

26.25 in