Take 15% off your entire order!

Offer applied at checkout

Florida Pneumatic UT9340-1 #3 1" Pipe 16 oz. Capacity In-Line Oiler

Florida Pneumatic UT9340-1 #3 1" Pipe 16 oz. Capacity In-Line Oiler

Item #: WBB236312

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Quantity

Customers Also Viewed

#3 In Line Oiler 16 oz Capacity

  • Universal Tool in-line oilers will keep your air tools lubricated continuously for longer life and better performance
  • Provide less down time and more convenience.
  • Pressure tested and built to last.
  • Metering valve is guaranteed for life, never to fail.

Product Specifications

  • LENGTH INCHES10 (25.4 cm)
  • WIDTH INCHES4-3/8 (11.11 cm)
  • HEIGHT INCHES4-3/8 (11.11 cm)
  • OIL CAPACITY OUNCES16
  • SERIES--
  • BRANDFlorida Pneumatic
  • TYPEIn-Line Oiler
  • INLET1"
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER UT9340-1
  • AIR CAPACITY (SCFM)350
  • APPLICATIONLubrication
  • WEIGHT LBS4.3 (1.95 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Florida Pneumatic FP-709, Low Speed Tire Buffer

Item #: B236877

Not Yet Rated

$136.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Florida Pneumatic UT9340-1 #3 1" Pipe 16 oz. Capacity In-Line Oiler

Florida Pneumatic UT9340-1 #3 1" Pipe 16 oz. Capacity In-Line Oiler

Item #: WBB236312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top