Take 15% off your entire order!

Offer applied at checkout

Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Item #: WBB250942

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$239.27 up to 11% OFF

Price: $213.95

Quantity

Customers Also Viewed

3/4 x 75, 250 PSI Hose Assembly

A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.

Product Specifications

  • SERIES--
  • HOSE MATERIALPVC
  • REEL HOSE/CABLE LENGTH CAPACITY FEET75 (22.86 m)
  • BRANDReelCraft
  • TYPEAir Hose
  • INLET3/4"
  • OUTLET3/4 (M)NPTF
  • CONSTRUCTIONPVC
  • MAX. TEMPERATURE°F 150
  • COLOR FINISHRed
  • MANUFACTURERS LIMITED WARRANTY YEARS6 Months
  • HOSE ID"3/4
  • MANUFACTURERS PART NUMBERS601026-75
  • PSI250
  • HOSE/ CORD LENGTH FEET75 (22.86 m)
  • WEIGHT LBS18.75 (8.52 kg)
  • APPLICATIONAir,Water
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft S601022-100 1/2"x100' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Item #: B250939

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$160.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Reelcraft S601026-75 3/4"x75' 250 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Item #: WBB250942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant