Take 15% off your entire order!

Offer applied at checkout

Reelcraft 601032-50 1/4"x50' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Reelcraft 601032-50 1/4"x50' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: WBB250989

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$182.26 up to 11% OFF

Price: $162.95

Quantity

Customers Also Viewed

Reelcraft 601032-50 1/4 dual x 50, 200 psi, Twin Welding Oxygen/Acetylene RM Grade Hose Assembly

A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.

Product Specifications

  • SERIES--
  • HOSE MATERIALRubber
  • REEL HOSE/CABLE LENGTH CAPACITY FEET50
  • BRANDReelCraft
  • TYPEWelding Cable
  • INLET9/16-19 RH
  • OUTLET9/16-19 LH
  • CONSTRUCTIONRubber
  • COLOR FINISHRed/Green
  • MANUFACTURERS LIMITED WARRANTY YEARS6 Months
  • HOSE ID"1/4
  • MANUFACTURERS PART NUMBER601032-50
  • PSI200
  • HOSE/ CORD LENGTH FEET50 (15.24 m)
  • WEIGHT LBS12.1 (5.5 kg)
  • APPLICATIONWelding Gas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft LD2040 163 2 16 AWG / 3 Cond x 40ft, 3 AMP, Fluorescent Light, with Cord

Item #: B250977

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$185.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft 601032-50 1/4"x50' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Reelcraft 601032-50 1/4"x50' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: WBB250989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant