Take 15% off your entire order!

Offer applied at checkout

Reelcraft S600100-4 1/4"x4' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Reelcraft S600100-4 1/4"x4' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: WBB250774

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$72.85 up to 8% OFF

Price: $66.95

Quantity

Customers Also Viewed

Reelcraft S600100-4 1/4 dual x 4, 200 psi,Twin Welding Oxygen/Acetylene RM Grade Inlet Hose Assembly

A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.

Product Specifications

  • SERIES--
  • HOSE MATERIALRubber
  • REEL HOSE/CABLE LENGTH CAPACITY FEET4
  • BRANDReelCraft
  • TYPEWelding Cable
  • INLET9/16-18 (F)
  • CONSTRUCTIONRubber
  • COLOR FINISHRed/Green
  • MANUFACTURERS LIMITED WARRANTY YEARS6 Months
  • HOSE ID"1/4
  • MANUFACTURERS PART NUMBERS600100-4
  • PSI200
  • HOSE/ CORD LENGTH FEET4 (1.22 m)
  • WEIGHT LBS1.6 (.73 kg)
  • APPLICATIONWelding Gas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reelcraft S601021-50 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose

Item #: B250938

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reelcraft S600100-4 1/4"x4' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Reelcraft S600100-4 1/4"x4' 200 PSI RM-Grade Twin Welding Oxygen/Acetylene Only Hose Assembly

Item #: WBB250774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top