Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark Single Axle Trailer Package W/ SSG-503537E/G Hot Water Skid

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Shark Single Axle Trailer Package W/ SSG-503537E/G Hot Water Skid

Item #: WBB478646

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18,897.00
Product Information
Customer Review
Product Q&A
Accessories
Shark Single Axle Trailer Package W/ SSG-503537E/G Hot Water Skid

Single-axle trailer package with swing-away hitch, 200-gallon water tank, electric-start hot water skid and select accessories ideal for on-site cleaning.

Package Includes:
  • TRS-2500 Trailer
  • SSG-503537E/G Hot Water Skid (4.7 GPM @ 3500 PSI, Gas, 120V AC Burner, Electric Start w/Generator)
  • Mounting and Plumbing
  • Battery Installed
  • High-Pressure Hose Reel
  • Low-Pressure Garden Hose Reel
  • Saddle Boxes (2)
  • Rock Guard
Trailer Features:
  • Leaf-spring suspension rated up to 3500 lbs
  • 3-way ball valve for easy switching of water flow from the holding tank to a faucet
  • High-density polyethylene 200-gallon water tank
  • Swing-away hitch saves on storage space
  • Electrical wiring recessed within tubular frame
  • Ships in an enclosed crate
  • No assembly required!

Product Specifications

    • LENGTH INCHES136 (345.44 cm)
    • WIDTH INCHES66 (167.64 cm)
    • HEIGHT INCHES52 (132.08 cm)
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTRS-2500 G-SSG20
    • PSI3500
    • TYPEHot Water
    • WEIGHT LBS1072 (487.27 kg)
    • GALLONS PER MINUTE4.7 (17.79 l)
    • MOTORGas
    • VOLTAGE120 AC
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESTRS
    • ENGINEHonda GX630
    • PUMPKarcher KT
    • DRIVEBelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.