Shark SSG 4.7 @ 3500 Honda Gx630 12v DC Belt Drive Skid

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Shark SSG 4.7 @ 3500 Honda Gx630 12v DC Belt Drive Skid

Item #: WBB478642

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 10,706.00
Product Information
Customer Review
Product Q&A
Accessories
Shark SSG 4.7 @ 3500 Honda Gx630 12v DC Belt Drive Skid

Rugged gas-powered hot water skid designed for continuous on-site cleaning
  • 4.7 GPM
  • 3500 PSI
  • 614cc Honda engine
  • 12V DC burner
  • Electric start
  • Belt-drive crankcase pump
  • Stainless steel coil wrap standard
  • Heavy-gauge powder coated steel frame ideal for mounting to truck or trailer
  • Steam combination comes standard
  • Schedule 80 heating coil

Product Specifications

    • LENGTH INCHES41 (104.14 cm)
    • WIDTH INCHES41 (104.14 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSSG-503537E
    • PSI3500
    • TYPEHot Water
    • WEIGHT LBS855 (388.64 kg)
    • GALLONS PER MINUTE4.7 (17.79 l)
    • MOTORGas
    • VOLTAGE12 DC
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESSSG
    • ENGINEHonda GX630
    • PUMPKarcher KT
    • DRIVEBelt