Shark SGP 3.5@ 3500 Honda Gx390 Electric Start Hot Water Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Shark SGP 3.5@ 3500 Honda Gx390 Electric Start Hot Water Pressure Washer

Item #: WBB478636

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,777.00
Product Information
Customer Review
Product Q&A
Accessories
Shark SGP 3.5@ 3500 Honda Gx390 Electric Start Hot Water Pressure Washer

Gas-powered, self-contained, portable hot water pressure washer
  • 3.5 GPM
  • 3500 PSI
  • 389cc Honda engine
  • 12V DC burner
  • Electric start
  • Direct-drive crankcase pump
  • Stainless steel coil wrap standard
  • Rugged frame with powder finish
  • Schedule 80 heating coil
  • Hour meter comes standard

Product Specifications

    • LENGTH INCHES46 (116.84 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSGP-403537E
    • PSI3500
    • TYPEHot Water
    • WEIGHT LBS595 (270.45 kg)
    • GALLONS PER MINUTE3.5 (13.25 l)
    • MOTORGas
    • VOLTAGE12 DC
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESSGP
    • ENGINEHonda GX390
    • PUMPKarcher KS
    • DRIVEDirect