Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark SGP 3.5 @ 3000 Honda Gx340 Hot Water Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Shark SGP 3.5 @ 3000 Honda Gx340 Hot Water Pressure Washer

Item #: WBB478634

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 6,742.00
Product Information
Customer Review
Product Q&A
Accessories
Shark SGP 3.5 @ 3000 Honda Gx340 Hot Water Pressure Washer

Gas-powered, self-contained, portable hot water pressure washer
  • 3.5 GPM
  • 3000 PSI
  • 337cc Honda engine
  • 12V DC burner
  • Recoil start
  • Direct-drive crankcase pump
  • Stainless steel coil wrap standard
  • Rugged frame with powder finish
  • Schedule 80 heating coil
  • Hour meter comes standard

Product Specifications

    • LENGTH INCHES46 (116.84 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • COLOR FINISHSilver/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSGP-353037
    • PSI3000
    • TYPEHot Water
    • WEIGHT LBS550 (250 kg)
    • GALLONS PER MINUTE3.5 (13.25 l)
    • MOTORGas
    • VOLTAGE12 DC
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESSGP
    • ENGINEHonda GX340
    • PUMPKarcher KS
    • DRIVEDirect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.