Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shark BG 3.0 @ 4000 Honda Gx390 Cold Water Belt Drive Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Shark BG 3.0 @ 4000 Honda Gx390 Cold Water Belt Drive Pressure Washer

Item #: WBB478670

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 3,371.00
Product Information
Customer Review
Product Q&A
Accessories
Shark BG 3.0 @ 4000 Honda Gx390 Cold Water Belt Drive Pressure Washer

Rugged, gas-powered, belt-drive cold water pressure washer
  • 3.0 GPM
  • 4000 PSI
  • 390cc Honda engine
  • Crankcase pump
  • Chrome handles
  • Powder coated steel chassis
  • Industrial-grade crankcase pump
  • Cast iron belt pulley system

Product Specifications

    • LENGTH INCHES45 (114.3 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHChrome/Black
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBG-304037
    • PSI4000
    • TYPECold Water
    • WEIGHT LBS250 (113.64 kg)
    • GALLONS PER MINUTE3 (11.36 l)
    • MOTORGas
    • CERTIFICATIONSETL, EPA, CETA, ISSO 9001
    • SERIESBG
    • ENGINEHonda GX390
    • PUMPKarcher KM
    • DRIVEBelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.