Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Hoses, Wands, & Reels

Pressure washer hoses, wands, and reels are the ideal accessories for any commercial pressure washer machine. Pressure washer hoses are built to withstand high pressure and come various lengths. Pressure washer wands include adjustable pressure settings for different cleaning tasks. Pressure washer hose reels are designed to store the pressure washer hose in a tangle-free, organized manner.
28 Results

Ships From Canada

Availability

Special Price

Type

View All Type
View All Price
28 Results
Compare
SALE
1
1
$220.95was $315.95
Save $95.00 (30%)
Ships Same Day

Max PSI

4000 psi

Material

Rubber

Max Temperature

275°F °F

Compare
1
1
$31.95
Ships Same Day

Max PSI

4000 psi

Compare
1
1
$1,289.00
Ships Same Day

Max PSI

4000 psi

Material

Stainless Steel

Connection Size

3/8 in

Max Temperature

160°F °F

Compare
BESTSELLER
1
1
$329.95
Ships Same Day

Max PSI

4000 psi

Material

Fiberglass

Max Temperature

210°F °F

Compare
1
1
$289.95
In Stock, Ships in 3-4 days

Max PSI

4000 psi

Material

Rubber

Max Temperature

275°F °F

Compare
1
1
$125.95
Ships Same Day

Max PSI

5000 psi