Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

ResQLadder® 12 Foot Emergency Escape Ladder - FL12

ResQLadder® 12 Foot Emergency Escape Ladder - FL12

Item #: WB640192

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $190.95

Quantity

Customers Also Viewed

ResQLadder® 12 Foot Emergency Escape Ladder

The ResQLadder® Emergency Escape Ladder provides a safe means of getting out of your home or business when all other exits are unavailable. Simply place the ladder hooks over the window sill and climb down the ladder to safety. This 12 foot ladder is designed for windows up to two (2) stories from the ground. White/Red color finish.

Product Specifications

  • LENGTH FEET12 (3.66 m)
  • CAPACITY LBS1000 (454.55 kg)
  • COLOR FINISHWhite/Red
  • BRANDResQLadder
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERFL12
  • TYPE2/0 Double Loop Chain
  • WEIGHT LBS11.2 (5.09 kg)
  • LADDER TYPEEscape Ladder
  • DESCRIPTIONEmergency Escape Ladder
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

ResQLadder® 12 Foot Emergency Escape Ladder with Sleeves - FL12SL

Item #: 640193

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$199.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ResQLadder® 12 Foot Emergency Escape Ladder - FL12

ResQLadder® 12 Foot Emergency Escape Ladder - FL12

Item #: WB640192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ResQLadder® 12 Foot Emergency Escape Ladder - FL12
    ResQLadder® 12 Foot Emergency Escape Ladder - FL12
    ResQLadder® 12 Foot Emergency Escape Ladder - FL12
    ResQLadder® 12 Foot Emergency Escape Ladder - FL12
    ResQLadder® 12 Foot Emergency Escape Ladder - FL12

    Be the first to know about our special deals and events!

    Top