Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 33832 Set 8 Tamper Resistant Tip Screwdrivers T6-T25
See all 2 items in product family

Bondhus 33832 Set 8 Tamper Resistant Tip Screwdrivers T6-T25

Item #: WBB471826

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
Set 8 Tamper Resistant Tip Screwdrivers T6-T25 - 33832

Tamper Resistant Star Tip Screwdriver Set of 8 pcs w/ProGuard™ Finish. Set Includes Sizes: TR6, TR7, TR8, TR9, TR10, TR15, TR20 & TR25.

Product Specifications

    • FINISHProGuard™
    • PACKAGE QUANTITY1
    • BRANDBondhus®
    • MANUFACTURERS PART NUMBER33832
    • INCH / METRIC / STAR Star
    • TIP SIZETR6 - TR25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Amazing Tools

Your review: This is incredible. They make a tool that can be used to be used to remove screws. Now I can stop trying to do this with hammers, chisels and rocks.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.