Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Individual Hex Keys

135 Results

Ships From Canada

Length

View All Length

Type

Tamper Resistant

135 Results
Compare
BESTSELLER
1
1
$9.60
In Stock, Ships in 3-4 days

Tip Size

5/64 in

Package Quantity

1

Handle Length

6"

Length

6 in

Compare
1
1
$10.75
In Stock, Ships in 3-4 days

Tip Size

1/8 in

Package Quantity

1

Handle Length

6"

Length

6 in

Compare
1
1
$8.00
Ships in 60 Business Days (ships from US)

Tip Size

1/2 in

Package Quantity

1

Handle Length

5.3"

Length

5-5/16 in

Compare
1
1
$11.40
Sold in packages of 10 / $1.14 ea
Ships in 5 Business Days (ships from US)

Tip Size

.035 in

Package Quantity

10

Handle Length

2.7"

Length

2-3/4 in

Compare
1
1
$12.75
Ships in 140 Business Days (ships from US)

Tip Size

14 in

Package Quantity

1

Handle Length

136mm

Length

5-3/8 in

Compare
1
1
$9.10
Ships in 60 Business Days (ships from US)

Tip Size

12 in

Package Quantity

1

Handle Length

122mm

Length

4-3/4 in